Beli insert tool di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. GESAC Highfeed Milling Insert
    Mulai

    Rp96.900

    GESAC Highfeed Milling Insert
    Deskripsi:
    Highfeed Milling Insert, 3 edge Medium.
    atribut:
    • Shape: Trigon
    • Work Material: Steel, Stainless Steel
  2. GESAC ISO Milling Insert, 2 Edge Medium
    Rating:
    100% of 100
    (1)
    Mulai

    Rp49.900

    GESAC ISO Milling Insert, 2 Edge Medium
    Deskripsi:
    Milling Insert, 2 edge Medium, Stainless Steel.
  3. Sandvik CoroMill 390 Insert for Milling (Mata Pahat Frais)
    Mulai

    Rp4.699.900

    Sandvik CoroMill 390 Insert for Milling (Mata Pahat Frais)
    atribut:
    • Insert mounting style code (IFS): 3
    • Hand (HAND): R
    • Insert shape code (SC): L
    • Major cutting edge angle (KRINS) (°): 90
  4. MICRO 100 Parallelogram Indexable Milling Insert
    Mulai

    Rp549.900

    MICRO 100 Parallelogram Indexable Milling Insert
    atribut:
    • UNSPSC: 23171618
    • Chip-Breaker: Yes
    • Corner Radius (inch): 0.015
    • Cutting Application: Medium
    • For Toolholder: AAAP 1216 2; AAAP 1616 2; AAAP 1816 2; AAAP 2424 2; AAAP 3224 2; AAAP 4024 2; BAAP 1216 2; BAAP 1616 2; BAAP 1816 2; BAAP 2424 2; BAAP 3224 2; BAAP 4024 2
    • For use with: Indexable Milling Tool Holder
    • Included Angle (°): 85
    • Primary Material Application: Cast Iron
    • Primary Material Application ISO Code: K
    • Rake: Indexable Milling Tools
    • Shape: Parallelogram
  5. Mennekes Stop Kontak Panel CEE with Cover (Power Outlet)
    53%
    Mulai

    Rp209.900

    Mennekes Stop Kontak Panel CEE with Cover (Power Outlet)
    Deskripsi:
    > Industrial plug and sockets> Screw terminals> Straight
  6. Tungaloy Milling Insert SNCN/SNKN/SNKF 42Z Series
    Mulai

    Rp2.199.900

    Tungaloy Milling Insert SNCN/SNKN/SNKF 42Z Series
    Deskripsi:
    Negative square insert for steel and cast iron machining with chamfered corner
    atribut:
    • Max. Depth of Cut: 6
    • Cutting Edge Length (A): 12.700
    • Thickness (T): 4.76
    • Chamfer width (Chmf Wid): 2
    • Width B: 12.700
  7. Legrand Stop Kontak Panel P17 Series (Power Socket/Power Outlet)
    41%
    Mulai

    Rp269.900

    Legrand Stop Kontak Panel P17 Series (Power Socket/Power Outlet)
    atribut:
    • Connection: Screwed Terminal
    • Material: Plastic
  8. OSG Phoenix 6 Corner Shoulder Milling Cutter Insert for PSTW (Mata Pahat Bubut)
    Mulai

    Rp1.499.900

    OSG Phoenix 6 Corner Shoulder Milling Cutter Insert for PSTW (Mata Pahat Bubut)
    Deskripsi:
    6-corner shoulder milling cutter for PSTW, double-sided 6-corner (90°) insert. The thickness increases rigidity and the positive rake blade has low resistance, making it resistant to chatter vibration and suitable for machining with long overhangs . Economical design with 3 front and back corners (6 corners on both sides). The wiper blade provides an excellent finished surface. Insert variations to suit processing applications.
  9. TAIYO Abrasive Abrasive Flap Disc (Amplas Susun)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp9.900

    TAIYO Abrasive Abrasive Flap Disc (Amplas Susun)
    Deskripsi:
    Memiliki desain serupa mata gerinda yang cocok digunakan untuk poles besi.
    atribut:
    • Size (inch): 4
    • Thickness (mm): 4
    • Diameter (mm): 100
  10. YG1 Face Milling Inserts ODMW Positive- 8 Corners
    Mulai

    Rp1.699.900

    YG1 Face Milling Inserts ODMW Positive- 8 Corners
    atribut:
    • Corner Radius (RE) (mm): 0.8
    • Designation: ODMW 060508
    • Feed per tooth (Fx) (mm/tooth): 0.26 ~ 0.40
    • Grade Coating: YG602
    • Inner Circle (IC) (mm): 15.9
    • Thickness (S) (mm): 5.6
    • EDP Number: 12000031
  11. Tungaloy Milling Insert SECN/SEEN/SEKN 1203 Series
    Mulai

    Rp1.499.900

    Tungaloy Milling Insert SECN/SEEN/SEKN 1203 Series
    Deskripsi:
    Flat-top square insert with 20deg relief angle for 45deg corner angle milling cutter
    atribut:
    • Max. Depth of Cut: 4
    • Cutting Edge Length (A): 12.700
    • Thickness (T): 3.18
    • Insert Relief Angle: 20.0
    • Width B: 12.700
  12. Tungaloy Square Milling Insert
    Mulai

    Rp3.199.900

    Tungaloy Square Milling Insert
    atribut:
    • Grade: AH120
    • Insert Size: 12.5
    • Standard Corner Radius: 0.4
    • Ic Diameter: 12.5
    • Diameter of Insert Hole: 4.67
  13. GESAC ISO Milling Insert, 2 Edge Light
    Mulai

    Rp49.900

    GESAC ISO Milling Insert, 2 Edge Light
    Deskripsi:
    ISO Milling Insert, 2 edge Light.
    atribut:
    • Shape: Rectangle
  14. Eternalplus Air Mineral
    Rating:
    60% of 100
    (1)
    Mulai

    Rp129.900

    Eternalplus Air Mineral
    atribut:
    • Packaging: PET
    • Variant: Mineral Water
  15. Mennekes Stop Kontak Schuko Wall Mounted Industrial with Cover (Power Outlet)
    Mulai

    Rp219.900

    Mennekes Stop Kontak Schuko Wall Mounted Industrial with Cover (Power Outlet)
    Deskripsi:
    Wall mounted receptacles
    atribut:
    • Protection Type: IP 44
    • No. of Poles: 2p+E
  16. K.I.DRILL Titanium Coated Drill Set
    Mulai

    Rp3.099.900

    K.I.DRILL Titanium Coated Drill Set
    Deskripsi:
    ●For stainless steel, steel, aluminum alloy, and new building materials.Set Content: ●1.0mm・1.5mm・2.0mm・2.5mm・3.0mm・3.5mm・4.0mm・4.5mm・5.0mm・5.5mm・6.0mm, 6.5mm, 7.0mm, 7.5mm, 8.0mm, 8.5mm, 9.0mm, 9.5mm, 10.0mm, 1 piece each
  17. Sandvik Insert R390 1130
    Mulai

    Rp5.599.900

    Sandvik Insert R390 1130
    Deskripsi:
    Face milling, shoulder milling, grooving, all types of machining, inserts for all-purpose cutters that can handle work materials
  18. Tungaloy Milling Insert ZNCA-FN Series
    Mulai

    Rp5.399.900

    Tungaloy Milling Insert ZNCA-FN Series
    Deskripsi:
    Unique shape insert for roughing ball-nose endmill
Daftar Harga insert tool Terbaru November 2026
GESAC Highfeed Milling InsertRp96.900
GESAC ISO Milling Insert, 2 Edge MediumRp49.900
Sandvik CoroMill 390 Insert for Milling (Mata Pahat Frais)Rp4.699.900
Walter Square (S) Indexable Milling Insert (Mata Pahat Frais)Rp479.900
SECO Turning Insert for Thread Cutting (Mata Pahat Ulir)Rp999.900
MICRO 100 Parallelogram Indexable Milling InsertRp549.900
Mennekes Stop Kontak Panel CEE with Cover (Power Outlet)Rp209.900
Tungaloy Milling Insert SNCN/SNKN/SNKF 42Z SeriesRp2.199.900
Legrand Stop Kontak Panel P17 Series (Power Socket/Power Outlet)Rp269.900
OSG Phoenix 6 Corner Shoulder Milling Cutter Insert for PSTW (Mata Pahat Bubut)Rp1.499.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)